Shop All Leaf Blowers
Metabo
Handheld Blower, 92 cfm, 166 mph, 18 V, 10 lb
Mfr # AG18 bare
Zoro # G1577698
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 151 to 175 mph
- Blowers and Vacuums Air Flow Range Less Than 100 cfm
- Voltage 18 V
Product Information
- Brand Metabo
- MFR # AG18 bare
- Zoro # G1577698
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 18V, Maximum Air Flow 5,473.773 cfm, Maximum Air Speed 166 mph, Sound Level 79 dBA, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 187 kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Fruit Fly Trap , 2PK (2PKFFTARAID)
- STENS New 635-362 Decompression Valve For Stihl Many Chainsaws 1128 020 9400 (635-362)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-50X70)
- FOUR PAWS Wee-Wee Super Absorbent Pads 22Ct Wht 24 (100517145)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.7 lb (570BTS)
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- EGO Brushless Motor Delivers, Commercial (LBPX8004-2)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- DEWALT Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb (DCBL770B / DCB606)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Axial Blower Attachment (WBABATT)
- Metabo Leaf Blowers