Shop All Flap Discs
Metabo
Flap Disc, 80Grit, 5 in. dia.
Mfr # 626461000
Zoro # G8519847
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Product Information
- Brand Metabo
- MFR # 626461000
- Zoro # G8519847
- UPC # 094726523653
- Country of Origin Slovenia
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Flexiamant Super, Backing Material Cloth, Backing Weight X, Grit P80, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T27 Fiberglass (629464000)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass (629402000)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4561207F)
- Metabo Flap Discs