Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Original Flapper 80 7/8 T27 Fiberglass
Mfr # 629469000
Zoro # G201048068
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Mounting Size 7/8 in
- Max Operating Speed 13300 RPM
Product Information
- Brand Metabo
- MFR # 629469000
- Zoro # G201048068
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 5-pc Grinding Stones (CMXZTSG1075NB)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G (11131)
- WEILER 1" Crimped Wire End Brush, .0118" Brass Fill (10091)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 2, AO -Fine, 1/4" (55512)
- METABO Flap Disc 4 1/2" Original Flapper 60 7/8 T29 Fiberglass (629406000)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T29 Fiberglass (629409000)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 60 Grit (75582)
- Metabo Flap Discs