Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass
Mfr # 629402000
Zoro # G501048089
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 60
- Mounting Size 5/8"-11
- Max Operating Speed 13300 RPM
Product Information
- Brand Metabo
- MFR # 629402000
- Zoro # G501048089
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442962)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-112080)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686655)
- METABO Flap Disc, 80Grit, 5 in. dia. (626461000)
- METABO Flap Disc 4 1/2" Ceramic Flapper 40 7/8 T27 Fiberglass (629493000)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- METABO Flap Disc 4 1/2" Flapper Plus 80 5/8"-11 T27 Fiberglass (629473000)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- Metabo Flap Discs