Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Ceramic Flapper 40 7/8 T27 Fiberglass
Mfr # 629493000
Zoro # G301048128
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Mounting Size 7/8 in
- Max Operating Speed 13300 RPM
- Backing Material Fiberglass
Product Information
- Brand Metabo
- MFR # 629493000
- Zoro # G301048128
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grit | 40 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 24gr (15P452)
- RUKO Unigrat Deburrer, Blade, E 100, PK10 (107026)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- METABO Flap Disc, Convex, 80 Grit, 5 in. dia. (626464000)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- METABO Flap Disc, 80Grit, 5 in. dia. (626461000)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399192)
- Metabo Flap Discs