Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8"
Mfr # 655351000
Zoro # G3651711
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series A60TX
- Thickness 0.045"
Product Information
- Brand Metabo
- MFR # 655351000
- Zoro # G3651711
- UPC # 662911304327
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Wheel Type | Type 27 |
Series | A60TX |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Cut-Off Wheel, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- CLESCO 1 1/2" X 4 1/2" Sanding Sleeve80 Grit A/O Sanding Sleeve (SS-024072-080A)
- METABO Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU (655823000)
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X20mm (616142000)
- METABO Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655331000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm (US616136000)
- METABO Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8" (655328000)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63182)
- Metabo Cut-Off Wheels