Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8"
Mfr # US616727000
Zoro # G3651720
product price: $2.59
/ea
Sold in multiples of 25 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series A30R
Product Information
- Brand Metabo
- MFR # US616727000
- Zoro # G3651720
- UPC # 662911301227
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A30R |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-032088-050A)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104530)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- METABO CutOff Wheel, T1, A30S, 16"X5/32"X1" (US616204000)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- SP AIR Reversible Flex Head Cutoff Tool (SPJSP-7231R)
- Metabo Cut-Off Wheels