Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60XL, 5"X0.045"X7/8"
Mfr # 655335000
Zoro # G3651553
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5"
- Series A60XL
Product Information
- Brand Metabo
- MFR # 655335000
- Zoro # G3651553
- UPC # 662911302330
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60XL |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, E Series (155-29156)
- OSBORN Wheel Brush, 4", 0002631000 (0002631000)
- BLACK BULL Gravity Feed Abrasive Blaster, 90 Lb. (SFSB90)
- DEWALT 4" x 1/8" x 3/8" A24R grinding wheel (DW8718)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- Metabo Cut-Off Wheels