Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4"
Mfr # 655316000
Zoro # G3651440
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 3"
- Series A60TZ
Product Information
- Brand Metabo
- MFR # 655316000
- Zoro # G3651440
- UPC # 662911302156
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1/4" |
Diameter | 3" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60TZ |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261052520)
- CENTURY DRILL & TOOL Radial Brush, Nylon Coarse, 80 Grit, 4 in. (77441)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- METABO Cutting Wheel 7" x .040" x 7/8" - A46N Slicer Plus ALU (655824000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- Metabo Cut-Off Wheels