Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A36XL, 4"X1/16"X3/8"
Mfr # 655327000
Zoro # G3651641
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4"
- Series A36XL
Product Information
- Brand Metabo
- MFR # 655327000
- Zoro # G3651641
- UPC # 662911302255
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36XL |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Primary Material Applicationn Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia Standard Flap Disc with Zinc Hub (F-4520809F)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- CLESCO 1/2" X 1" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-008016-080A)
- METABO Cutting Wheel 4 1-2" x .045" 5/8-11" - A60TZ Original Slicer (655346421)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- METABO Abrasive Cut-Off Wheel, PK10 (655832010)
- MIRKA Cutoff Wheel Bulldog 3X.0625X.375" A60Tbxx (MS-1238)
- Metabo Cut-Off Wheels