Shop All Cut-Off Wheels
Metabo
Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL
Mfr # 655342000
Zoro # G601201964
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Arbor Hole Size 5/8 in
- Thickness 1/16 in
- Max. RPM 10200
Product Information
- Brand Metabo
- MFR # 655342000
- Zoro # G601201964
- UPC # 662911302392
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8 in |
Details
Thickness | 1/16 in |
Max. RPM | 10200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT (SB-5SC-2)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775821)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Fine, DF-BL, Green (7000121135)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- METABO Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655331000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- Metabo Cut-Off Wheels