Shop All Angle Grinders & Accessories
Metabo
Cutting Guard Clip, For Angle Grinder
Mfr # 630351000
Zoro # G4546358
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Metabo Angle Grinder
- Features Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745
- Compatible with Manufacturer Part Number W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-..
- Application Metalworking, Safety
Product Information
- Brand Metabo
- MFR # 630351000
- Zoro # G4546358
- UPC # 4007430242983
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Guard Clip |
Number of Pieces | 1 |
For Use With | Metabo Angle Grinder |
Features | Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745 |
Compatible with Manufacturer Part Number | W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-.. |
Application | Metalworking, Safety |
Description
Cutting Guard Clip, For Use With Metabo Angle Grinder, Number of Pieces 1, Compatible with Manufacturer Part Number W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-.., Application Metalworking, Safety, Features Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- DYNAMIC Tools 58MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025058)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Side Handle, For Angle Grinders (627362000)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WP 1200-125 RT)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9040S)
- Metabo Grinders & Accessories