Shop All Angle Grinders & Accessories
Metabo
Cutting Blade Guard, For WEF 9-125 Quick
Mfr # 630355000
Zoro # G4546662
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With WEF 9-125, WEPF 9-125 Quick, WF 18 LTX 125, WPF 18 LTX 125
- Features Compatible with Fiberglass Reinforced, Resin-Bonded Cutting Discs
- Application Metalworking, Safety
Product Information
- Brand Metabo
- MFR # 630355000
- Zoro # G4546662
- UPC # 4007430243720
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Blade Guard |
Number of Pieces | 1 |
For Use With | WEF 9-125, WEPF 9-125 Quick, WF 18 LTX 125, WPF 18 LTX 125 |
Features | Compatible with Fiberglass Reinforced, Resin-Bonded Cutting Discs |
Application | Metalworking, Safety |
Description
Cutting Blade Guard, For Use With WEF 9-125, WEPF 9-125 Quick, WF 18 LTX 125, WPF 18 LTX 125, Application Metalworking, Safety, Features Compatible with Fiberglass Reinforced, Resin-Bonded Cutting Discs, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Punch and Die Set (156)
- BOSCH Switch (2610016525)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32690)
- MELIN TOOL CO Carbide Drill Mill 60Deg 1/16"X3/16 (AMG-402-DP60)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- Metabo Angle Grinders & Accessories