Shop All Angle Grinders & Accessories
Metabo
Cutting Blade Guard, For Angle Grinder
Mfr # 630356000
Zoro # G4546522
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745
- For Use With Metabo Angle Grinder
- Compatible with Manufacturer Part Number W.22/ 24/ 26-180
- Application Metalworking, Safety
Product Information
- Brand Metabo
- MFR # 630356000
- Zoro # G4546522
- UPC # 4007430274007
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Blade Guard |
Number of Pieces | 1 |
Features | Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745 |
For Use With | Metabo Angle Grinder |
Compatible with Manufacturer Part Number | W.22/ 24/ 26-180 |
Application | Metalworking, Safety |
Description
Cutting Blade Guard, For Use With Metabo Angle Grinder, Compatible with Manufacturer Part Number W.22/ 24/ 26-180, Application Metalworking, Safety, Features Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-X (C70054)
- HOUGEN 15MM RotaCut Hole Cutter (11215)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- Metabo Angle Grinders & Accessories