Shop All Air Riveters
Metabo
Cordless Rivet Tool, 18.0V, Stroke 1" L
Mfr # 619002890 / US625367002
Zoro # G7559965
original price:
$1,062.00
15% off
new price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity (2) 4.0 Ah
- Blind Rivet Dia. 3/32", 1/8", 5/32", 3/16"
- Insert Size 3/32" to 3/16"
- Pulling Force 2,250 lb
- Stroke Length 1 in
Product Information
- Brand Metabo
- MFR # 619002890 / US625367002
- Zoro # G7559965
- Country of Origin Multiple
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 3/32", 1/8", 5/32", 3/16" |
Insert Size | 3/32" to 3/16" |
Stroke Length | 1 in |
Height | 9-1/2" |
Length | 11-1/4" |
Blind Rivet Dia. - Aluminum | 3/16 in |
Details
Item | Cordless Rivet Tool |
Battery Capacity | (2) 4.0 Ah |
Pulling Force | 2,250 lb |
Voltage | 18V |
Tool Weight | 4.9 lb |
Corded/Cordless | Cordless |
Includes | Nose Pieces for 3/32 in, 1/8 in, 5/32 in, 3/16 in, Belt Hook, (2) Batteries, Storage Bag |
Charger Replacement | 45KC05 |
Included Charger | 45KC05 |
Construction | Steel/Thermoplastic |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Charger Included | Yes |
Number of Batteries Included | 2 |
Power Source | Cordless |
Case Included | Yes |
Description
Cordless Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Voltage 18V, Pulling Force 2,250 lb, Stroke Length 1 in, Blind Rivet Dia. - Aluminum 3/16 in, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Charger Included Yes, Case Included Yes, Tool Brand Metabo, Tool Weight 4.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, 1.11 to 22.12 ft lb (39WE18)
- STANLEY Stanley 680-57-532 21 Oz. Compo-Cast Standa (680-57-532)
- BIG HORN Marking / Striking / Scribing Knife (19061)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- METABO Cordless Rivet Tool, Bare Tool, Stroke 1"L (NP 18 LTX BL 5.0 bare)
- ASTRO PNEUMATIC KIT 3/8" RIVET NUT SETTING METRIC & SAE (AOPRN1)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- HOWMET AEROSPACE Air Riveter, General, 3500 lb. (AK-175A)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- FAR AirHydraulic RightAngle BlndRiveter w/Push Button Control/Rmt Intensif (RAC-2500P)
- Metabo Air Riveters