Shop All Core Drill Bits
Metabo
Carbide Bit SDS+ 2CTR 11/16" x 10 x 12
Mfr # 676167000
Zoro # G101075614
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16 in
- Drilling Depth 10 in
- Overall Length 12 in
Product Information
- Brand Metabo
- MFR # 676167000
- Zoro # G101075614
- UPC # 662911303375
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 11/16 in |
Drilling Depth | 10 in |
Overall Length | 12 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Flat Hollow Handle Tweezers, Curved Serrated Head 4.75L, Stainless Steel, Blue Band (A2Z-ZR896)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base (3FDG9)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- Metabo Core Drill Bits