Shop All Cordless Tool Accessories
Metabo
Battery and Charger Kit For Li-Ion 18V
Mfr # Starter 18V 2x 8.0Ah LiHD
Zoro # G6558321
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 8 Ah
- For Use With Metabo 18V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes Tool Bag
Product Information
- Brand Metabo
- MFR # Starter 18V 2x 8.0Ah LiHD
- Zoro # G6558321
- UPC # 662911690024
- Country of Origin Hungary
- Category Cordless Tool Accessories
Description
Battery and Charger Kit, Battery Capacity 8 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 10, Battery Series LiHD, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF (J0313)
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704105)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- METABO Right Angle Attachment, Quick Series (627242000)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity (US625342002)
- METABO Tripod, BSA Series (623729000)
- MAKITA 36V Li-Ion 2.2Ah Battery (BL3622A)
- Metabo Cordless Tool Accessories