Shop All Cordless Tool Accessories
Metabo
Battery Adapter For Li-Ion 18V
Mfr # PA 14.4-18 LED-USB
Zoro # G4702629
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metabo 14.4-18V Batteries, Metabo Heated Apparel
- Cordless Tool Battery Type Li-Ion
- Number of Ports 2
- Hook and Loop Type Hook
- Green Certification or Other Recognition MEETS U.S. FEDERAL MINIMUM ENERGY-EFFICIENCY STANDARDS (CIRCLE E).
Product Information
- Brand Metabo
- MFR # PA 14.4-18 LED-USB
- Zoro # G4702629
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
For Use With | Metabo 14.4-18V Batteries, Metabo Heated Apparel |
Cordless Tool Battery Type | Li-Ion |
Number of Ports | 2 |
Hook and Loop Type | Hook |
Green Certification or Other Recognition | MEETS U.S. FEDERAL MINIMUM ENERGY-EFFICIENCY STANDARDS (CIRCLE E). |
Category Type | Battery Pack |
Voltage | 14.4V DC, 18V DC |
Hook and Loop Shape | Rectangle |
Features | Bright LED Light for Close Range, Compact, Energy Source and Lamp, Multi Function Adapter |
For Battery Voltage | 18V |
Battery Capacity | 2 Ah |
Item | USB Power Source |
Number of Pieces | 1 |
Application | Desktop Charger, Engery Source |
Connection Type | USB |
Description
USB Power Source, For Use With Metabo 14.4-18V Batteries, Metabo Heated Apparel, Application Desktop Charger, Engery Source, Battery Capacity 2 Ah, Connection Type USB, Number of Pieces 1, Number of Ports 2, Voltage 14.4V DC, 18V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94205QPB144420)
- RIDGID Dies, 500B 1/4 Nc Hs (48605)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO Tripod, BSA Series (623729000)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- DEWALT Dust Extractor Telescope w/ Hose for SDS Rotary Hammers (D25301D)
- Metabo Cordless Tools