Shop All Cordless Grinders
Metabo
Bare Tool Grinder, 18V DC, 6 in Wheel Dia.
Mfr # KNS 18 LTX 150 BARE
Zoro # G7505181
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- Wheel Dia. 6 in
- No Load RPM 3,800 RPM
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Metabo
- MFR # KNS 18 LTX 150 BARE
- Zoro # G7505181
- UPC # 094727310405
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 21 3/4 in |
Overall Length | 21 3/4 in |
Wheel Diameter | 6 in |
Description
Grinder, Head Type Fillet Weld, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Anti-Kickback Clutch, Anti-Restart, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 3,800 RPM, Minimum Speed 3,800 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A674)
- BONDHUS Insert Bit, 1/4" (0715730119)
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- METABO Angle Grinder 2 Pack 6 (36XM19 + 36XM19)
- TIMBER TUFF Timber Tuff CS-CBRSC 2-in-1 Chain Breaker & Rivet Spinner (CS-CBRSC)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- PROSKIT Mini Grinder Set, 3.7V, Cordless, USB Ch (PT-5205U)
- Metabo Cordless Tools