Metabo

Bare Tool Die Grinder, 18V DC


product price: $308.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Battery Included / Bare Tool Bare Tool
  • Voltage 18V DC
  • Collet Capacity 1/4 in
  • Handle Type In-Line
  • Cordless Tool Battery Type Li-Ion
See all product information

Product Information

Dimensions

Tool Length 17 1/2 in
Collet Size 1 11/16 in
Overall Length 17 1/2 in

Details

Item Die Grinder
Battery Included / Bare Tool Bare Tool
Voltage 18V DC
No Load RPM 25,000 RPM
Collet Capacity 1/4 in
Handle Type In-Line
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Corded/Cordless Cordless
Switch Type Paddle
Features Battery Packs with Capacity Display for Checking the Charge Status, Slim Design, Spindle Lock, Ultra-M Technology: Highest Performance, Gentle Charging
Battery Included No
Tool Weight 4.6 lb
Corded/Banded Cordless
Battery Capacity 5.2Ah
Includes 1/4 in Collect, Dust Protection Filter, Open-Jawed Spanner, Protective Rubber Cap
Battery Pack Replacement Mfr. No. 625587000
Application Grinding
Lock-Off Switch Yes
Lock-On Switch No
Collet Guard Type 6.35 mm
Power Source Cordless
Case Included No
Cordless Tool Kit Contents (1) Bare Tool
Dust Sealed Switch No
Vibration Level 1.1 m/sq sec, 1.5 m/sq sec
Tether Style Not Tether Capable
Grinder Orientation Straight
Grip Style Barrel Grip
Anti-Kickback Clutch Type Electronic
Max. Speed 25,000 RPM
Brake Type None
Number of Batteries Included 0
Safety Stop Mechanisms Electronic Anti-Kicback Clutch, Electronic Overload Protection, Non-Locking Paddle Switch, Restart Protection
Accessory Free Tool Change No
Electrical Protection Overload Protection
Anti-Restart Technology Yes
Charger Included No

Description

Die Grinder, Voltage 18V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.2Ah, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Guard Type 6.35 mm, Collet Size 1 11/16 in, Lock-Off Switch Yes, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Vibration Level 1.1 m/sq sec, 1.5 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.