Shop All Cordless Grinders
Metabo
Bare Tool Die Grinder, 18V DC
Mfr # GA 18 LTX G BARE
Zoro # G7503307
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- Handle Type In-Line
- Brushless Motor No
- Corded/Cordless Cordless
Product Information
- Brand Metabo
- MFR # GA 18 LTX G BARE
- Zoro # G7503307
- UPC # 094727310498
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Tool Length | 17 9/16 in |
Spindle Thread Size | 5/8"-11 |
Overall Length | 17 5/8 in |
Collet Size | 1 11/16 in |
Description
Die Grinder, Voltage 18V DC, Max. Speed 6,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity 5.2Ah, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Guard Type 6 mm, Collet Size 1 11/16 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes, Vibration Level 1.1 m/sq sec, 1.5 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-15-5PK)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- METABO Angle Grinder 2 Pack 6 (36XM19 + 36XM19)
- MAKITA Angle Grinder, 36V DC, 7 in Wheel Dia. (XAG12Z1)
- MILWAUKEE TOOL M12 1/4" RA Die Grinder, M12 HOCP2.5 Bat (2485-20, 48-11-2425)
- Metabo Cordless Grinders