Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, Type 27, 5.7 lb
Mfr # WEV 15-150 HT
Zoro # G501209725
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 120V AC
- Includes Guard, Inner Support Flange, Side Handle, Spanner Wrench
- Tool Weight 5.7 lb
- Speed Ranges 2,000 to 7,600 RPM
Product Information
- Brand Metabo
- MFR # WEV 15-150 HT
- Zoro # G501209725
- UPC # 4007430320353
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 6 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Max. Speed 7,600 RPM, Minimum Speed 2,000 RPM, Switch Type Slide, For Wheel Type Type 27, Kit Contents (1) Bare Tool, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Electrical Protection Overload Protection, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Saber Saw, w/ 5 pcs. Blade Set (930)
- CURRENT TOOLS 3-1/2" to 4" PVC Conduit Heating Blanket (443)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5023MH)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- METABO Cutting Dust Extraction Shroud (626752000)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEPF 15-150 Quick)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- Metabo Grinders & Accessories