Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 7", 8,450 rpm, 15.0A
Mfr # WEPB 24-180 MVT
Zoro # G4546540
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 7 in
- Switch Type Trigger
- Voltage 120V AC
- No Load RPM 8,500 RPM
- Lock-on Yes
Product Information
- Brand Metabo
- MFR # WEPB 24-180 MVT
- Zoro # G4546540
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 7 in |
Cord Length | 13 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Switch Type Trigger, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Brake Type Mechanical, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- GEARWRENCH 32mm Combination Ratcheting Wrench (EHT9132)
- TENG TOOLS RATCHET SPANNER METRIC FLIP REVERSE (600510R)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- Metabo Grinders & Accessories