Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 7", 15 A, 8500 RPM, 120VAC
Mfr # W24-180 MVT
Zoro # G9033945
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 7 in
- Switch Type Trigger
- Voltage 110 to 120V AC
- Nominal Amps 15
- No Load RPM 8,500 RPM
Product Information
- Brand Metabo
- MFR # W24-180 MVT
- Zoro # G9033945
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 7 in |
Cord Length | 13 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 18 in |
Overall Length | 18 in |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 8,450 RPM, Minimum Speed 5,800 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 18 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- DE-STA-CO Straight Line Clamp, 5800 lb Cap (5130)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #26 (C18079)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Side Handle, For Angle Grinders (627362000)
- METABO Cutting Dust Extraction Shroud (626752000)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- Metabo Grinders & Accessories