Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC
Mfr # WEPF9-125
Zoro # G8519646
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Voltage 110 to 120V AC
- Nominal Amps 8
- No Load RPM 10,000 RPM
- Lock-on No
Product Information
- Brand Metabo
- MFR # WEPF9-125
- Zoro # G8519646
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 13 ft |
Tool Length | 13 45/64 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 13 5/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 8 A, Max. Speed 10,000 RPM, Minimum Speed 8,200 RPM, Switch Type Paddle, Overall Length 13 5/8 in, Kit Contents (1) Bare Tool, (1) Disc, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Vibration Level 1.5 m/sq sec, Electrical Protection Overload Protection, Soft Start, Lock-Off Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49219)
- GREY PNEUMATIC Grey Pneumatic 2914F .5 Inch Drive X .44 Inch Hex Driver (GY2914F)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEF 9-125)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- Metabo Grinders & Accessories