Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC
Mfr # WEP 15-125 QUICK
Zoro # G9794653
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 14
- No Load RPM 11,000 RPM
Product Information
- Brand Metabo
- MFR # WEP 15-125 QUICK
- Zoro # G9794653
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12 13/32 in |
Overall Length | 12 3/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 14 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Purge 3000Psi Air Gun (SB-W-PURGEGUN-PK-SW)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (W 2200-230)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO D-Shaped Handle (623262000)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- Metabo Grinders & Accessories