Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 4.5", 11,500 rpm, 8.0A
Mfr # WP 850-125
Zoro # G4546163
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 120V AC
- No Load RPM 11,500 RPM
- Corded/Cordless Corded
Product Information
- Brand Metabo
- MFR # WP 850-125
- Zoro # G4546163
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 8 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Paddle, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 in-11, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- PRO-GRADE TOOLS T10X4" Torx Drive Screwdriver (55061)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- DEWALT Angle Grinder (DWMT70782)
- Metabo Grinders & Accessories