Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 4.5", 11,500 rpm, 7.0A
Mfr # W 750-115
Zoro # G4546303
original price:
$121.99
14% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Slide
- Voltage 120V AC
- No Load RPM 11,500 RPM
- Corded/Cordless Corded
Product Information
- Brand Metabo
- MFR # W 750-115
- Zoro # G4546303
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Cord Length | 8.2 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 7 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 in-11, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Corner Roller (4-707)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- HHIP 220 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0534)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- DEWALT Cordless Angle Grinders (DCG440X2)
- Metabo Grinders & Accessories