Shop All Angle Grinders & Accessories
Metabo
Angle Grinder 2 Pack 4-1/2
Mfr # 56GY15 + 56GY15
Zoro # G110881381
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 120V DC
- Number of Pieces 5
- Brushless Motor No
- Number of Conductors 0
Product Information
- Brand Metabo
- MFR # 56GY15 + 56GY15
- Zoro # G110881381
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 UNC |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 11 3/8 in |
Description
Angle Grinder 4-1/2 In., Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 7,500 RPM, Switch Type Slide, For Wheel Type Type 1, Type 27, Type 41, Type 42, Overall Length 11 3/8 in, Kit Contents (1) Guard, (1) Side Handle, (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11 UNC, Duty Heavy Duty, Brake Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- METABO D-Shaped Handle (623262000)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEPF 15-150 Quick)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- Metabo Angle Grinders & Accessories