Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 12 A, Barrel Grip, 9.7 lb
Mfr # T 13-125 TuckPoint Set
Zoro # G8354632
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 12
- No Load RPM 9,600 RPM
Product Information
- Brand Metabo
- MFR # T 13-125 TuckPoint Set
- Zoro # G8354632
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 12 13/16 in |
Cord Length | 13 ft |
Wheel Diameter | 5 in |
Overall Length | 12 3/4 in |
Description
Angle Grinder, Application Cutting and Tuckpointing, Current 12 A, Maximum Tool Speed 9,600 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, (1) Disc, (1) Guard, Voltage 120V AC, Wheel Diameter 5 in, Anti-Restart Technology No, Anti-Kickback Clutch Type Mechanical, Dust Management Dust Guard, Anti-Vibration Technology Yes, Brake Type None, Brushless Motor No, Case Included No, Cord Length 13 ft, Duty Heavy Duty, Features Inner Support Flange, Grip Style Barrel Grip, Head Type Standard Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- GREAT NECK Great Neck Saw 36in. Aluminum Ruler 10189 (10189)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- DEWALT Angle Grinder (DWMT70782)
- Metabo Angle Grinders & Accessories