Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 12 A, Barrel Grip, 9.7 lb
Mfr # T 13-125 CED Set
Zoro # G8354684
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 12
- No Load RPM 9,600 RPM
Product Information
- Brand Metabo
- MFR # T 13-125 CED Set
- Zoro # G8354684
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Tool Length | 13 13/16 in |
Cord Length | 13 ft |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 5 in |
Overall Length | 13 3/4 in |
Description
Angle Grinder, Application Cutting and Tuckpointing, Current 12 A, Maximum Tool Speed 9,600 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, (1) Case, (1) Disc, (1) Guard, Voltage 120V AC, Wheel Diameter 5 in, Anti-Restart Technology No, Anti-Kickback Clutch Type Mechanical, Dust Management Dust Guard, Accessory Free Tool Change Yes, Anti-Vibration Technology Yes, Brake Type None, Brushless Motor No, Case Included Yes, Cord Length 13 ft, Duty Heavy Duty, Features Auto-Stop Carbon Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- WESTWARD 8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN1)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- METABO Brushless Brake Angle Grinder, 18V DC (WPB 18 LT BL 11-150 Quick)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- Metabo Angle Grinders & Accessories