Shop All Expanding Drums
Metabo
Abrasive Drum, Proprietary Blend
Mfr # INOX ACCESSORIES
Zoro # G5362761
original price:
$242.99
5% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Spindle
- Overall Width 4 in
- Abrasive Material Proprietary Blend
- Product Type Expander Wheel
- Connector Size 5/8"-11
Product Information
- Brand Metabo
- MFR # INOX ACCESSORIES
- Zoro # G5362761
- Country of Origin Belgium
- Category Expanding Drums
Dimensions
Overall Width | 4 in |
Connector Size | 5/8"-11 |
Overall Diameter | 3 5/8 in |
Details
Item | Abrasive Drum |
Includes | Rubber Spindle |
Abrasive Material | Proprietary Blend |
Product Type | Expander Wheel |
Connector Type | Threaded Hole |
Expanding Type | Slotted |
Description
Abrasive Drum, Connector Type Threaded Hole, Expanding Type Slotted, Overall Diameter 3 5/8 in, Overall Width 4 in, Product Type Expander Wheel, Connector Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE YELLOW 80 GRIT (A/O) 48/BX (1753)
- METABO Pneumatic Sanding Drum (623542000)
- CLESCO 1/2" X 1/2" With 1/8" Shank Sanding Drum Nut Lock Type (SD-008008-02NL)
- GATOR FINISHING SANDDRUM KIT 1.5X1.5"" (6085)
- CLESCO 1/4" X 1/2" With 1/4" Shank Sanding Drum Screw Lock Type (SD-004008-04SL)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- GATOR FINISHING SANDDRUM 3/4""X1""FINE 3PK (6076)
- Metabo Expanding Drums