Shop All Wire Wheel Brushes
Metabo
6" CRIMPED WIRE WHEEL
Mfr # 655216000
Zoro # G601073103
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Dia. (In.) 6 in
- Thread Size 5/8 in
Product Information
- Brand Metabo
- MFR # 655216000
- Zoro # G601073103
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 6 in |
Thread Size | 5/8 in |
Details
Max. RPM | 6000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P400G, PK100 (66261131590)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- WEILER Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79805)
- CENTURY DRILL & TOOL Bench Grinder Knot Wire Wheel, 6" Coarse (76865)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- Metabo Wire Wheel Brushes