Shop All Rags & Towels
Metabo
3 Micro Fiber Cleaning Cloths
Mfr # INOX ACCESSORIES
Zoro # G5255862
product price: $42.39
/pk 3, $14.13/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 3 Micro Fiber Cloths
- Size PK3
- Type Micro-fiber
- Works With Polishing pastes on all metals and hard plastics. 28CP90, 28CP91
- Includes Quantity of 3 micro-fiber cloths.
Product Information
- Brand Metabo
- MFR # INOX ACCESSORIES
- Zoro # G5255862
- Country of Origin Germany
- Category Rags & Towels
Dimensions
Size | PK3 |
Overall Width | 380 mm |
Details
Material | 3 Micro Fiber Cloths |
Item | Micro Fiber Cloth |
Type | Micro-fiber |
Works With | Polishing pastes on all metals and hard plastics. 28CP90, 28CP91 |
Includes | Quantity of 3 micro-fiber cloths. |
Application | Removing Pastes and Cream Residue, Suitable for All Metals and Hard Plastics |
Number of Pieces | 3 |
Product Type | Micro-Fiber Cloth |
Description
Micro Fiber Cloth, Product Type Micro-Fiber Cloth, Compatible Grainger Part Number 28CP90, 28CP91, Includes (3) Micro-Fiber Cloths, Material Micro-Fiber, Number of Pieces 3, Overall Width 380 mm, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- ZORO SELECT Force Cup Plunger (40285)
- B & K B & K 4583092 32 oz Floweasy Liquid Drain Opener; Pack of 6 (4583092)
- DRY COAT Rust Preventative, Water Based (DC5)
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- EAT-IN RCP Light Duty Microfiber Cloth (EA1914433)
- CASCADES PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72 (W930)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (20G115)
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- Metabo Rags & Towels