Shop All Cordless Tool Accessories
Metabo
18.0V Li-Ion Battery, 5.2Ah Capacity
Mfr # 625028000
Zoro # G7591297
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metabo 18V Cordless Tools
- Cordless Tool Battery Type Lithium
- Series Li-Power
- Features Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
- Category Type Battery Pack
Product Information
- Brand Metabo
- MFR # 625028000
- Zoro # G7591297
- Country of Origin Hungary
- Category Cordless Tool Accessories
Details
For Use With | Metabo 18V Cordless Tools |
Cordless Tool Battery Type | Lithium |
Series | Li-Power |
Features | Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management |
Category Type | Battery Pack |
Battery Capacity | 5.2 Ah |
Item | Battery |
Voltage | 18 V |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Terminal Type | Slide-On |
Cordless Tool Battery Platform | 18V |
Automatic Shut-Off | Yes |
Charger Included | No |
Number of Cells | 10 |
Battery Series | Li-Power |
IEC Code Number | 62133 |
Battery Chemistry | Li-ion |
Description
Battery, Battery Capacity 5.2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 10, Battery Series Li-Power, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2 X 90 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 2 Oal (90-L2-414)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- METABO Battery Adapter For Li-Ion 18V (PA 14.4-18 LED-USB)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 4.0+8.0Ah LiHD)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- CRAFTSMAN Cordless 1/2", V20 (CMCF921B)
- Metabo Cordless Tools