Shop All Cordless Impact Tools
Metabo
18.0 1/4" Tool Case, Belt Hook
Mfr # SSD 18 LTX 200 BL 3.5
Zoro # G6321240
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Clutch Style Impact
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Product Information
- Brand Metabo
- MFR # SSD 18 LTX 200 BL 3.5
- Zoro # G6321240
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 1,770 ft-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 2,900 RPM, Impact Rated Yes, Impacts per Minute 4,000, Impact Sound Level 105 dB, Drive Type Standard, Number of Speed Settings 12, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 4.0Ah, Battery Model No. 625367000, Battery Series 18V LiHD, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Blade, Single-Edged, White, PK4 (10534)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Closed End Rivets With Steel Mandrels (PRN-424)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- METABO 18V 1/2" (SSW18 LTX 400 BL 2x 5.5Ah LiHD kit)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- METABO 18V 1/2" (SSW18 LTX 400 BL 2x 3.1Ah LiHD kit)
- METABO PowerMaxx, 12V, 1/4" Hex Compact Impact (SSD 12 BARE)
- METABO Metabo 2692937 18 V 0.25 in. Hex Cordless 3 Speed Impact Driver Kit; 1328 in. (2692937)
- METABO 18V 1/4" Hex Brushless Impact Driver Bare (SSD 18 LTX 200 BL bare)
- CRAFTSMAN Drive Brushless Cordless Imp 1/2" 20V (CMCF920B)
- Metabo Cordless Impact Tools