Shop All Gun Safes
Mesa Safe Co
Rifle & Gun Safe, Combination Dial, 860 lbs, 22.9 cu ft, 60 minute Fire Rating
Mfr # MBF7236C
Zoro # G9818742
product price: $2,259.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$2,259.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Net Weight 860 lbs
- Lock Style Combination Dial
- Outside Width 36 in
- Outside Height 71 in
- Outside Depth 24 in
Product Information
- Brand Mesa Safe Co
- MFR # MBF7236C
- Zoro # G9818742
- UPC # 817932010409
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 36 in |
Outside Height | 71 in |
Outside Depth | 24 in |
Inside Width | 32 1/2 in |
Door Opening Width | 28 1/8 in |
Inside Height | 67 1/2 in |
Inside Depth | 18 in |
Door Opening Height | 63 1/4 in |
Details
Net Weight | 860 lbs |
Capacity | 22.9 cu ft |
Lock Style | Combination Dial |
Holds | (42) Rifles, Documents, Firearms, Handguns, Knives and Other Types Of Weapons, Records, Shotguns, Valuables |
Includes | Bolt Down Kit |
Fire Rating | 60 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Shelves | 1 |
Door Plate Thickness | 111 1/8 mm |
Features | Adjustable Shelving w/Gun Storage, Fully Upholstered Interior |
Finish | Powder Coated |
Color | Textured Black |
Number of Bolts | 14 |
Water Endurance | Not Specified |
Wall Thickness | 111 1/8 mm |
Description
Gun Safe, Color Textured Black, Net Weight 860 lb, Capacity 22.9 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 1 Number of Shelves, Number of Bolts 14, Outside Height 71 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 67 1/2 in, Inside Width 32 1/2 in, Inside Depth 18 in, Door Opening Height 63 1/4 in, Door Opening Width 28 1/8 in, Door Plate Thickness 111.13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 End Cap Gray W/Push-Ins 1530/1530-Lite (2045GRA)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 495 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36C)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36-AS-C)
- Mesa Safe Co Gun Safes