Shop All Industrial Storage Cabinets
Mesa Safe Co
Mesa Safe Burglary & Fire Safe Cabinet MBF2620E 2 Hr Fire Rating Digital Lock22"W x 22"D x 26-1/2"H
Mfr # MBF2620E
Zoro # G602661040
product price: $1,463.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Product Information
- Brand Mesa Safe Co
- MFR # MBF2620E
- Zoro # G602661040
- UPC # 187333000911
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Description
MESA SAFE MBF SERIES SAFES: BURGLARY SAFE, 2 HOUR FACTORY FIRE RATING, 2 STORY IMPACT RATING, DIGITAL LOCK, 22"W X 22"D X 26-1/2"H MESA'S MBF SERIES BURGLARY AND FIRE SAFES OFFER A UNIQUE DESIGN THAT COMBINES ALL THE SECURITY FEATURES OF A BURGLARY SAFE AND THE PEACE OF MIND ACHIEVED WITH A FIRE SAFE. THE MBF SERIES SAFES ARE DESIGNED TO PROTECT ALL YOUR FIREARMS, PHOTOS, BIRTH CERTIFICATES, SOCIAL SECURITY CARDS, AND OTHER VALUABLE POSSESSIONS AGAINST BOTH THEFT AND ANY FIRE EMERGENCY. MESA OFFERS FOUR DIFFERENT TYPES OF MODELS INCLUDING MBF1512E, MBF2020E, MBF2620E AND MBF3820E. FEATURES
- TWO HOUR FIRE RATING, TESTED IN TEMPERATURES UP TO 1830°F IMPACT RATING, IMMEDIATELY AFTER THE HEATING TEST THE SAFE WAS DROPPED FROM A HEIGHT OF 30 FEET AND THEN REHEATED FOR ANOTHER 45 MINUTES BATTERY OPERATED ELECTRONIC LOCK PROTECTED BY AN INTERNAL SPRING LOADED RELOCKING DEVICE MANAGER FUNCTION ALLOWS YOU TO ADD OR REMOVE USERS PRE-DRILLED ACCESS HOLE FOR DEHUMIDIFIERS LOCK PROTECTED BY DRILL RESISTANT HARD PLATE HIGH STRENGTH ADJUSTABLE/REMOVABLE SHELVES MASSIVE 1" DIAMETER LIVE LOCKING BOLTS STEEL DEAD BOLTS PREVENT DOOR REMOVAL IF HINGES ARE REMOVED DURING A FORCED ATTEMPT KEYPAD LOCKOUT PENALTY WILL BE ACTIVATED IF COMBINATIONS ARE ENTERED INCORRECTLY, FRUSTRATING THE WOULD BE BURGLAR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 42 in D (184209643108DA)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- FAZTEK Handle, Door, Black (13AC7301)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-02)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- Mesa Safe Co Industrial Storage Cabinets