Shop All Floor & Wall Safes
Mesa Safe Co
Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating
Mfr # MBF2620C
Zoro # G7572713
product price: $982.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Outside Height 26 1/2 in
- Outside Width 22 in
- Outside Depth 22 in
- Lock Style Combination
- Material Steel
Product Information
- Brand Mesa Safe Co
- MFR # MBF2620C
- Zoro # G7572713
- UPC # 817932010584
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 26 1/2 in |
Outside Width | 22 in |
Outside Depth | 22 in |
Inside Depth | 16 in |
Inside Width | 19 in |
Inside Height | 23 1/4 in |
Details
Lock Style | Combination |
Material | Steel |
Fire Rating | 2 hr. |
Color | Gray |
Includes | 9V Battery, Bolt Down Kit, Heavy-Duty Hinges |
Net Weight | 225 lb |
Capacity | 4.0 cu ft |
Door Plate Thickness | 4 1/2 in |
Holds | Documents, Records and Valuables |
Number of Bolts | 6 |
Wall Thickness | 1 3/4 in |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Number of Shelves | 2 Adjustable |
Item | Fire Rated Security Safe |
Finish | Powder Coated |
Standards | UL Listed Group II Combination Lock |
Fire Rated | Yes |
Description
Fire Safe, Gray, Net Weight 225 lb, Capacity 4 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Combination, Number of Bolts 6, Outside Height 26 1/2 in, Outside Width 22 in, Outside Depth 22 in, Inside Height 23 1/4 in, Inside Width 19 in, Inside Depth 16 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Documents, Records and Valuables, Meets UL Listed Group II Combination Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR2)
- DURHAM MFG Metal Shelf, 24"D x 48"W x 2"H, Steel (HDS-2448-95)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- Mesa Safe Co Floor & Wall Safes