Shop All Gun Safes
Mesa Safe Co
Fire Rated Rifle & Gun Safe, Electronic Lock, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns
Mfr # MGL14E
Zoro # G3442251
product price: $919.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Net Weight 264 lbs
- Capacity 7.5 cu ft
- Lock Style Electronic Lock
- Outside Width 20 in
- Outside Height 55 in
Product Information
- Brand Mesa Safe Co
- MFR # MGL14E
- Zoro # G3442251
- UPC # 817932011574
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 20 in |
Outside Height | 55 in |
Outside Depth | 20 in |
Inside Depth | 14 7/8 in |
Door Opening Width | 14 in |
Inside Height | 52 3/4 in |
Door Opening Height | 49 in |
Inside Width | 16 5/8 in |
Details
Net Weight | 264 lbs |
Capacity | 7.5 cu ft |
Lock Style | Electronic Lock |
Holds | (14) Guns |
Includes | Internal AC/USB Outlet, User Manual and Bolt Down Kit |
Fire Rating | 30 minute Fire Rating |
Material | Steel |
Item | Fire Rated Rifle & Gun Safe |
Features | All Steel Construction. 30 minute Fire Rating. Fully Upholstered Interior and Adustable Shelving. Advanced electronic lock in sleek black finish. Protected by drill-resistant hardplate. Four anchor holes provided to secure your safe to the floor or counter. Interior outlet stip includes 3 Electrical Sockets & 2 USB Ports. Power source cord included. |
Color | Black |
Number of Bolts | 6 |
Door Plate Thickness | 2 39/50 mm |
Number of Shelves | 1 |
Finish | Textured |
Wall Thickness | 2 39/50 mm |
Description
Gun Safe, Color Black, Net Weight 264 lb, Capacity 7.5 cu ft, Fire Rating 1/2 hr, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 6, Outside Height 55 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 52 3/4 in, Inside Width 16 5/8 in, Inside Depth 14 7/8 in, Door Opening Height 49 in, Door Opening Width 14 in, Door Plate Thickness 2 39/50 mm, Wall Thickness 2 39/50 mm, Holds (14) Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Blue, 17 7/8 in L (30178BLUEBLANK)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Green, 9 1/4 in L (30237GREEN)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- KRUEGER Therma Level Gauge, Tank Depth 33", 2"NPT (PH-2-33)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 425 lbs, 16.5 cu ft, 30 minute Fire Rating (MGL24C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 495 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36C)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- Mesa Safe Co Gun Safes