Shop All Depository & Drop Safes
Mesa Safe Co
Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel
Mfr # MUC1K
Zoro # G8480647
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 12 in
- Outside Width 6 in
- Outside Depth 8 3/4 in
- Material Steel
- Number of Bolts 1
Product Information
- Brand Mesa Safe Co
- MFR # MUC1K
- Zoro # G8480647
- UPC # 187333000140
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 12 in |
Outside Width | 6 in |
Outside Depth | 8 3/4 in |
Door Opening Width | 5-3/4 in |
Inside Height | 10 1/2 in |
Inside Width | 5 3/8 in |
Inside Depth | 6 1/4 in |
Door Opening Height | 8-5/8 in |
Details
Material | Steel |
Number of Bolts | 1 |
Max. User Codes | 1 |
Capacity | 0.2 cu ft |
Includes | (2) Renter and (1) Guard Keys |
Color | Hammered Gray |
Number of Shelves | 1 |
Finish | Matte |
Lock Style | Dual Keyed |
Door Plate Thickness | 12.7 mm |
Wall Thickness | 2.78 mm |
Fire Rating | Not Rated |
Number of Drawers | 0 |
Item | Drop Slot Depository Safe |
Water Endurance | Not Specified |
Net Weight | 20 lb |
Description
Cash Depository Safe, Hammered Gray, Net Weight 20 lb, Capacity 0.2 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Dual Keyed, Number of Bolts 1, Outside Height 12 in, Outside Width 6 in, Outside Depth 8 3/4 in, Inside Height 10 1/2 in, Inside Width 5 3/8 in, Inside Depth 6 1/4 in, Door Opening Height 8-5/8 in, Door Opening Width 5-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANCTUARY Platinum 1.96 Cu Ft Fireproof/Waterproof Home and Office Safe w/Electronic Lock, Dark Gray Metallic (SA-PLAT2-DP)
- AKRO-MILS Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK (42222)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, Yellow, 11 5/8 in L (30110YELLO)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Combination Dial 100 lb, 1.5 cu ft, Steel (MFL2014CK)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- FIRE KING SECURITY PRODUCTS Cennox Mail Box Drop Safe MB2020-FK1 20-1/2"W x 20"D x 26-1/2"H Electronic Lock 3.01 Cu. Ft. Black (MB2020-FK1)
- Mesa Safe Co Depository & Drop Safes