Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel
Mfr # MFL2014E
Zoro # G7578812
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 20 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
- Number of Bolts 3
Product Information
- Brand Mesa Safe Co
- MFR # MFL2014E
- Zoro # G7578812
- UPC # 187333000072
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 20 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Door Opening Width | 10 in |
Door Opening Height | 9-1/2 in |
Inside Width | 13 3/4 in |
Inside Height | 8 7/8 in |
Inside Depth | 11 in |
Details
Material | Steel |
Number of Bolts | 3 |
Max. User Codes | 1 Manager and Up To 5 User Codes |
Capacity | 0.8 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 0 |
Item | Depository Safe |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Door Plate Thickness | 12.7 mm |
Wall Thickness | 2.78 mm |
Number of Drawers | 0 |
Net Weight | 86 lb |
Finish | Matte |
Lock Style | Electronic |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 86 lb, Capacity 0.8 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1 Manager and Up To 5 User Codes, Number of Shelves 0, Number of Doors 1, Number of Drawers 0, Lock Style Electronic, Number of Bolts 3, Outside Height 20 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 8 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 9-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 23 5/8 in L (30164BLUE)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, Blue, 11 in L (IDR204BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- Mesa Safe Co Depository & Drop Safes