Shop All Depository & Drop Safes
Mesa Safe Co
Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel
Mfr # MFL2714EILK
Zoro # G8480692
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27 1/4 in
- Outside Width 14 in
- Outside Depth 14 in
- Material Steel
- Number of Bolts 5
Product Information
- Brand Mesa Safe Co
- MFR # MFL2714EILK
- Zoro # G8480692
- UPC # 187333000089
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27 1/4 in |
Outside Width | 14 in |
Outside Depth | 14 in |
Inside Width | 13 3/4 in |
Door Opening Height | 15-7/8 in |
Door Opening Width | 9-3/4 in |
Inside Depth | 11 in |
Inside Height | 9 7/8 in |
Details
Material | Steel |
Number of Bolts | 5 |
Max. User Codes | 1 Manager and Up To 5 User Codes |
Capacity | 1.3 cu ft |
Includes | Bolt Down Kit |
Color | Two Tone Black Gray |
Number of Shelves | 0 |
Wall Thickness | 2.78 mm |
Item | Depository Safe |
Water Endurance | Not Specified |
Door Plate Thickness | 12.7 mm |
Fire Rating | Not Rated |
Net Weight | 122 lb |
Lock Style | Electronic |
Number of Drawers | 0 |
Finish | Matte |
Description
Cash Depository Safe, Two Tone Black Gray, Net Weight 122 lb, Capacity 1.3 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1 Manager and Up To 5 User Codes, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Electronic, Number of Bolts 5, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 9 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 15-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 2 in Pipe Size (30LW96)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- Mesa Safe Co Depository & Drop Safes