Shop All UL Class Fuses
Mersen
UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating
Mfr # A6T350
Zoro # G2728905
product price: $117.31
/ea
Free Shipping & Returns
$117.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class T
- Series A6T
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # A6T350
- Zoro # G2728905
- UPC # 782001891527
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3.62 in |
Diameter | 1.62 in |
Length (Straight Wireway) | 3 5/8 in |
Description
Fuse, 350 A, 600V AC, 300V DC, Class T, A6T Series, Nonindicating, Very Fast Acting, Body Style Blade, Nonrejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 3-5/8 in L x 1-5/8 in dia, Length 3 5/8 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass/Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (ATQR8/10)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70Q200-4)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 500A, 500V AC, Non-Indicating (A50QS500-4)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 80A, 600V AC, Indicating (LPS-RK-80SPI)
- Mersen Fuses