Shop All UL Class Fuses
Mersen
UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating
Mfr # A6T200
Zoro # G3211345
$42.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class T
- Series A6T
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # A6T200
- Zoro # G3211345
- UPC # 782001891480
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3.26 in |
Diameter | 1.07 in |
Length (Straight Wireway) | 3 1/4 in |
Description
Fuse, 200 A, 600V AC, 300V DC, Class T, A6T Series, Nonindicating, Very Fast Acting, Body Style Blade, Nonrejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 3-1/4 in L x 1-1/16 in dia, Length 3 1/4 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass/Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2-1/2A, 600V AC, Nonindicating (A6D2-1/2R)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 90A, 250V AC, Indicating (TR90RID)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- Mersen Fuses