Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 80A, 600V AC
Mfr # A6K80R
Zoro # G9037371
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Product Information
- Brand Mersen
- MFR # A6K80R
- Zoro # G9037371
- UPC # 00782001915711
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.88 in |
Diameter | 1.31 in |
Description
FUSE RK1 80A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- DIALIGHT 12 MM YEL LED PMI - 24 VDC (6123332140F)
- HALEX 1In Emt 2-Hole Strap (26163)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 15A, 250V AC, Indicating (A2D15R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (A2D2-1/2R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2-1/2A, 600V AC, Nonindicating (A6D2-1/2R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2.1A, 250V AC, 5 PK (67182)
- Mersen UL Class Fuses