Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 20A, 600V AC
Mfr # A6K20R
Zoro # G9039508
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Product Information
- Brand Mersen
- MFR # A6K20R
- Zoro # G9039508
- UPC # 782001915582
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5 in |
Diameter | 0.81 in |
Description
FUSE RK1 20A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL (6GNP5)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08081-2300500)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 15A, 600V AC, Indicating (A6D15R)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 9A, 600V AC, Indicating (A6D9R)
- MERSEN UL Class Fuse, GGX Series, Fast-Acting, 1A, 250V AC, 5 PK (GGX1)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 6A, 250V AC (OT6)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (AJT2-1/2N)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (AJT4-1/2N)
- Mersen Fuses