Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 15A, 600V AC
Mfr # A6K15R
Zoro # G9039368
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6K-R
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 600V AC
Product Information
- Brand Mersen
- MFR # A6K15R
- Zoro # G9039368
- UPC # 00782001915575
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5 in |
Diameter | 0.81 in |
Description
FUSE RK1 15A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- MADISON MILL 1/2 ONE HOLE EMT HANGER STRAPS (511)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 30A, 600V AC, Indicating (AJT30)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Non-Indicating (A70QS600-4)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (TRS1-4/10R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (TR2-1/4R)
- MERSEN UL Class Fuse, DCT Series, Fast-Acting, 2A, 750V AC, Non-Indicating (DCT2-2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- Mersen UL Class Fuses