Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC
Mfr # A2K80R
Zoro # G9039401
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2K-R
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
- Interrupt Rating 200kA at 250V AC, 20kA at 250V DC
Product Information
- Brand Mersen
- MFR # A2K80R
- Zoro # G9039401
- UPC # 782001915209
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.88 in |
Diameter | 1.06 in |
Description
FUSE RK1 80A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- ELECTROSWITCH 600V-Ac Rotary Cam Switch (74205AAU)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- MERSEN CC Class, ATQR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATQR10)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 6A, 600V AC, Non-Indicating (AJT6N)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 25A, 600V AC (A4J25)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 1A, 600V AC, Non-Indicating (A6T1)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- Mersen UL Class Fuses