Shop All UL Class Fuses
Mersen
UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 20A, 250V AC
Mfr # A2K20R
Zoro # G9039298
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2K-R
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
- Interrupt Rating 200kA at 250V AC, 20kA at 250V DC
Product Information
- Brand Mersen
- MFR # A2K20R
- Zoro # G9039298
- UPC # 782001915070
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Description
FUSE RK1 20A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (2301)
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SC-20)
- Mersen UL Class Fuses